Zoro Homepage

Premium Brake Rotor, 120.44072

  • Mfr # 120.44072

  • Zoro # G4487328


product price: $29.59
/ea

Key Features

Center Hole Diameter
2.441 in
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44072
Zoro #
G4487328
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.441 in
Nominal Thickness
0.630 in
Discard Thickness
0.591 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
46.200 mm
Outside Dia.
263.000 mm
Stud/Lug Hole Diameter
14.400 mm

Details

Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Vented
Disc Mounting
Floating
Grade
Premium
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.