
Premium Brake Rotor, 120.44075
Mfr # 120.44075
Zoro # G4488201
product price: $28.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
18 mm
Height
42.9 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.44075
Zoro #
G4488201
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18 mm
Height
42.9 mm
Rotor Dia.
238 mm
Center Hole Diameter
2.169 in
Discard Thickness
0.669 in
Mounting Bolt Hole Circle Diameter
3.937 in
Stud/Lug Hole Diameter
0.571 in
Bolt Circle Dia.
100 mm
Minimum Thickness
17 mm
Lug Hole Size
0.57 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.