This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44086
Zoro #
G7720265
UPC #
805890040965
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.323 in
Nominal Thickness
1.26 in
Height
2.744 in
Rotor Dia.
313 mm
Bolt Hole Dia.
0.496 in
Mounting Bolt Hole Circle Diameter
5.669 in
Discard Thickness
1.181 in
Center Hole Diameter
4.531 in
Lug Hole Size
0.496 in
Minimum Thickness
30 mm
Bolt Circle Dia.
144 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.