Zoro Homepage

Premium Brake Rotor, 120.44091

  • Mfr # 120.44091

  • Zoro # G600544994


product price: $48.99
/ea

Key Features

Nominal Thickness
25.000 mm
Mounting Bolt Hole Circle Diameter
5.000 in
Center Hole Diameter
3.937 in
Height
2.594 in
Outside Dia.
290.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44091
Zoro #
G600544994
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25.000 mm
Mounting Bolt Hole Circle Diameter
5.000 in
Center Hole Diameter
3.937 in
Height
2.594 in
Outside Dia.
290.500 mm
Bolt Hole Dia. (mm)
10.795 mm
Discard Thickness
23.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Behind the Hub
Grade
Premium
Style
Straight
Mounting Bolt Hole Quantity
6
Hat Finish
Coated
Rotor Type
Vented

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.