This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44117
Zoro #
G7719486
UPC #
805890034803
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.339 in
Nominal Thickness
0.472 in
Height
2.551 in
Rotor Dia.
288 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Nominal Drum Diameter
6.697 in
Stud/Lug Hole Diameter
0.571 in
Center Hole Diameter
2.441 in
Discard Thickness
0.433 in
Lug Hole Size
0.57 in
Minimum Thickness
11 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.