Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44119

  • Mfr # 120.44119

  • Zoro # G4491631


product price: $34.59
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
20mm (0.787")
Height
43.2 mm
Thickness
18mm (0.709")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44119
Zoro #
G4491631
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20mm (0.787")
Height
43.2 mm
Thickness
18mm (0.709")
Outside Dia.
255 mm
Rotor Dia.
255mm (10.04")
Mounting Bolt Hole Circle Diameter
100 mm
Center Hole Diameter
55 mm
Stud/Lug Hole Diameter
0.571 in
Hub Hole Diameter
55mm (2.165")
Rotor Height
43.2mm (1.701")
Lug Holes Size
14.5mm (0.57")
Discard Thickness
0.709 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
4
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
100mm (3.937")
Rotor Material
Iron
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.