This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44121
Zoro #
G7722146
UPC #
805890008941
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.827 in
Nominal Thickness
0.984 in
Height
1.941 in
Thickness
23mm (0.906")
Rotor Dia.
275mm (10.83")
Outside Dia.
275 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
62 mm
Stud/Lug Hole Diameter
0.571 in
Rotor Height
49.3mm (1.94")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
62mm (2.44")
Discard Thickness
0.906 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Rotor Design
Rotors Only
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.