This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44122
Zoro #
G7722295
UPC #
805890166221
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.402 in
Nominal Thickness
1.181 in
Height
1.98 in
Rotor Dia.
315 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
1.102 in
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.571 in
Lug Hole Size
0.57 in
Minimum Thickness
28 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.