This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44126
Zoro #
G7721805
UPC #
805890159155
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.591 in
Nominal Thickness
0.472 in
Height
2.559 in
Rotor Dia.
269 mm
Discard Thickness
0.413 in
Center Hole Diameter
2.441 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.575 in
Nominal Drum Diameter
6.689 in
Lug Hole Size
0.57 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
10.5 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.