This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.44131 120.44131

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.44131 (Discontinued)

Mfr # 120.44131
Zoro # G7719696
UPC # 805890196013
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.44131
Zoro #
G7719696
UPC #
805890196013
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.339 in
Nominal Thickness
0.394 in
Thickness
8.5mm (0.33")
Height
2.736 in
Outside Dia.
288 mm
Rotor Dia.
288mm (11.34")
Stud/Lug Hole Diameter
0.571 in
Nominal Drum Diameter
7.472 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
62 mm
Rotor Height
69.5mm (2.736")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
62mm (2.44")
Discard Thickness
0.335 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.