
PREMIUM BRAKE ROTOR
Mfr # 120.4415
Zoro # G202027963
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
34 mm
Height
60.5 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.4415
Zoro #
G202027963
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
34 mm
Height
60.5 mm
Outside Dia.
357.1 mm
Minimum Thickness
31 mm
Center Hole Diameter
62 mm
Bolt Circle Dia.
120 mm
Lug Hole Diameter
16.5 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Number of Miscellaneous Holes
7
Grade
Premium
Disc Mounting
Floating
Vane Style
Curved
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.