Zoro Homepage

Premium Brake Rotor, 120.44151

  • Mfr # 120.44151

  • Zoro # G4490207


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
2.441 in
Mounting Bolt Hole Circle Diameter
4.724 in
Stud/Lug Hole Diameter
16.500 mm
Outside Dia.
14.091 in
Discard Thickness
1.220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44151
Zoro #
G4490207
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.441 in
Mounting Bolt Hole Circle Diameter
4.724 in
Stud/Lug Hole Diameter
16.500 mm
Outside Dia.
14.091 in
Discard Thickness
1.220 in
Nominal Thickness
1.339 in
Height
2.378 in

Details

Disc Mounting
Floating
Lug Hole Quantity
5
Style
Curved
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.