Zoro Homepage

Premium Brake Rotor, 120.44153

  • Mfr # 120.44153

  • Zoro # G600545014


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Grade
Premium
Style
Curved
Hat Finish
Coated
Nominal Thickness
22.000 mm
Stud/Lug Hole Diameter
0.650 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44153
Zoro #
G600545014
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.000 mm
Stud/Lug Hole Diameter
0.650 in
Nominal Drum Diameter
189.000 mm
Height
66.100 mm
Discard Thickness
20.000 mm
Mounting Bolt Hole Circle Diameter
120.000 mm
Outside Dia.
335.000 mm
Center Hole Diameter
2.441 in

Details

Grade
Premium
Style
Curved
Hat Finish
Coated
Drum Dia
7.52 in
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Rotor Type
Vented

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.