Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44154

  • Mfr # 120.44154

  • Zoro # G4488947


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Material
Iron
Height
50.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44154
Zoro #
G4488947
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
50.9 mm
Rotor Dia.
334 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.575 in
Discard Thickness
1.063 in
Lug Hole Size
0.57 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
27 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.