
Premium Brake Rotor, 120.44155
Mfr # 120.44155
Zoro # G4490286
product price: $45.79
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
51 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.44155
Zoro #
G4490286
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
51 mm
Rotor Dia.
334 mm
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.575 in
Discard Thickness
1.063 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
27 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.57 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.