This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44159
Zoro #
G7721534
UPC #
805890432753
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.157 in
Nominal Thickness
0.394 in
Height
2.752 in
Rotor Dia.
308.8 mm
Center Hole Diameter
2.441 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.571 in
Nominal Drum Diameter
7.441 in
Discard Thickness
0.335 in
Minimum Thickness
8.5 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.