
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.44160
Zoro #
G7719504
UPC #
805890432760
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.827 in
Nominal Thickness
0.866 in
Height
1.835 in
Thickness
19 mm
Outside Dia.
275.000mm
Mounting Bolt Hole Circle Diameter
3.937 in
Stud/Lug Hole Diameter
0.571 in
Center Hole Diameter
55.000mm
Discard Thickness
19.000mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Disc Mounting [cntrc]
Floating
Vane Style
Straight
Hat Finish
Coated
Disc Mounting
Floating
Surface Type
Smooth
Solid Or Vented Type Rotor
Vented
Misc Holes
2
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.