This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44161
Zoro #
G7720238
UPC #
805890432777
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.984 in
Nominal Thickness
0.394 in
Height
1.205 in
Rotor Dia.
279 mm
Discard Thickness
0.335 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.567 in
Minimum Thickness
8.5 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.567 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.