This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44166
Zoro #
G7720457
UPC #
805890580553
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.165 in
Nominal Thickness
0.394 in
Height
2.469 in
Rotor Dia.
309 mm
Discard Thickness
0.335 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.567 in
Nominal Drum Diameter
8.228 in
Center Hole Diameter
2.441 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
8.5 mm
Lug Hole Size
0.567 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.