Zoro Homepage

Premium Brake Rotor, 120.44167

  • Mfr # 120.44167

  • Zoro # G4489629


product price: $34.55
/ea

Key Features

Center Hole Diameter
62.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Disc Mounting
Floating / DIH
Style
Straight
Hat Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44167
Zoro #
G4489629
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
62.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Thickness
10.000 mm
Discard Thickness
8.500 mm
Stud/Lug Hole Diameter
14.500 mm
Outside Dia.
11.063 in
Height
55.100 mm

Details

Disc Mounting
Floating / DIH
Style
Straight
Hat Finish
Coated
Rotor Type
Vented
Grade
Premium
Lug Hole Quantity
5
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.