This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44172
Zoro #
G7719942
UPC #
805890616276
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.039 in
Nominal Thickness
0.984 in
Height
1.945 in
Thickness
22mm (0.866")
Rotor Dia.
255mm (10.04")
Outside Dia.
255 mm
Center Hole Diameter
55 mm
Stud/Lug Hole Diameter
0.571 in
Mounting Bolt Hole Circle Diameter
3.937 in
Rotor Height
49.4mm (1.94")
Hub Hole Diameter
55mm (2.165")
Lug Holes Size
14.5mm (0.57")
Discard Thickness
0.866 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Bolt Circle
100mm (3.937")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.