Zoro Homepage

Premium Brake Rotor, 120.44173

  • Mfr # 120.44173

  • Zoro # G400545245


product price: $37.45
/ea

Key Features

Center Hole Diameter
2.165 in
Hat Finish
Coated
Outside Dia.
279.000 mm
Rotor Type
Solid
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44173
Zoro #
G400545245
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.165 in
Outside Dia.
279.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Nominal Thickness
0.394 in
Stud/Lug Hole Diameter
0.571 in
Height
30.300 mm
Discard Thickness
8.500 mm

Details

Hat Finish
Coated
Rotor Type
Solid
Lug Hole Quantity
5
Grade
Premium
Surface Finish
Smooth
Disc Mounting
Floating

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.