This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44175
Zoro #
G7720807
UPC #
805890631484
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.287 in
Nominal Thickness
0.709 in
Height
2.681 in
Rotor Dia.
312.1 mm
Center Hole Diameter
4.252 in
Nominal Drum Diameter
8.256 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Discard Thickness
0.63 in
Stud/Lug Hole Diameter
0.567 in
Minimum Thickness
16 mm
Lug Hole Size
0.567 in
Bolt Circle Dia.
139.7 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
6
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.