Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44178

  • Mfr # 120.44178

  • Zoro # G4489139


product price: $50.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
22mm (0.87")
Thickness
19mm (0.748")
Height
46.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44178
Zoro #
G4489139
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
19mm (0.748")
Height
46.4 mm
Rotor Dia.
275mm (10.83")
Outside Dia.
275 mm
Stud/Lug Hole Diameter
0.567 in
Mounting Bolt Hole Circle Diameter
100 mm
Center Hole Diameter
55 mm
Lug Holes Size
14.4mm (0.567")
Rotor Height
46.4mm (1.827")
Hub Hole Diameter
55mm (2.165")
Discard Thickness
0.748 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Style
Plain
Bolt Holes
4
Surface Finish
Smooth
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.937")
Rotor Design
Rotors Only
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.