Zoro Homepage

Premium Brake Rotor, 120.44179

  • Mfr # 120.44179

  • Zoro # G4488886


product price: $37.15
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.9mm (0.39")
Height
42.3 mm
Thickness
8.5mm (0.33")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44179
Zoro #
G4488886
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.9mm (0.39")
Height
42.3 mm
Thickness
8.5mm (0.33")
Outside Dia.
279 mm
Rotor Dia.
279mm (10.98")
Center Hole Diameter
62 mm
Stud/Lug Hole Diameter
0.563 in
Mounting Bolt Hole Circle Diameter
114.3 mm
Lug Holes Size
14.3mm (0.56")
Hub Hole Diameter
62mm (2.44")
Rotor Height
42.3mm (1.665")
Discard Thickness
0.335 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Bolt Circle
114mm (4.488")
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.