Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM BRAKE ROTOR

  • Mfr # 120.44184

  • Zoro # G802027974


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Height
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44184
Zoro #
G802027974
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Height
51 mm
Rotor Dia.
334mm (13.15")
Outside Dia.
334 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
62 mm
Stud/Lug Hole Diameter
0.571 in
Rotor Height
51mm (2.008")
Hub Hole Diameter
62mm (2.44")
Lug Holes Size
14.5mm (0.57")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.