Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44189

  • Mfr # 120.44189

  • Zoro # G4489461


product price: $43.99
/ea

Key Features

Style
Straight
Surface Finish
Smooth
Grade
Premium
Hat Finish
Coated
Stud/Lug Hole Diameter
14.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44189
Zoro #
G4489461
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
14.400 mm
Outside Dia.
310.000 mm
Nominal Thickness
0.709 in
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
2.441 in
Discard Thickness
16.500 mm
Height
67.400 mm

Details

Style
Straight
Surface Finish
Smooth
Grade
Premium
Hat Finish
Coated
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.