Zoro Homepage

Premium Brake Rotor, 120.44196

  • Mfr # 120.44196

  • Zoro # G600545250


product price: $35.15
/ea

Key Features

Disc Mounting
Floating
Nominal Thickness
25.000 mm
Grade
Premium
Lug Hole Quantity
5
Hat Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44196
Zoro #
G600545250
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25.000 mm
Outside Dia.
255.000 mm
Center Hole Diameter
55.000 mm
Stud/Lug Hole Diameter
14.500 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Discard Thickness
22.000 mm
Height
49.400 mm

Details

Disc Mounting
Floating
Grade
Premium
Lug Hole Quantity
5
Hat Finish
Coated
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.