
Premium Brake Rotor, 120.44197
Mfr # 120.44197
Zoro # G4492009
product price: $43.95
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
17.9mm (0.7")
Thickness
16.5mm (0.65")
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.44197
Zoro #
G4492009
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
17.9mm (0.7")
Thickness
16.5mm (0.65")
Height
39.6 mm
Outside Dia.
338 mm
Rotor Dia.
338mm (13.31")
Stud/Lug Hole Diameter
0.567 in
Center Hole Diameter
62 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Hub Hole Diameter
62mm (2.44")
Rotor Height
39.6mm (1.56")
Lug Holes Size
14.4mm (0.57")
Discard Thickness
0.65 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Material
Iron
Rotor Design
Rotors Only
Bolt Circle
114.4mm (4.5")
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.