Zoro Homepage

PREMIUM BRAKE ROTOR

  • Mfr # 120.44198

  • Zoro # G102027902


product price: $57.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28mm (1.1")
Thickness
25mm (0.98")
Height
49.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44198
Zoro #
G102027902
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28mm (1.1")
Thickness
25mm (0.98")
Height
49.3 mm
Rotor Dia.
328mm (12.91")
Outside Dia.
328 mm
Stud/Lug Hole Diameter
0.567 in
Center Hole Diameter
62 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Hub Hole Diameter
62mm (2.44")
Rotor Height
49.3mm (1.94")
Lug Holes Size
14.4mm (0.57")
Discard Thickness
0.984 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.