Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44201

  • Mfr # 120.44201

  • Zoro # G4482041


product price: $55.55
/ea

Key Features

Lug Hole Quantity
5
Hat Finish
Coated
Mounting Bolt Hole Circle Diameter
4.500 in
Discard Thickness
0.984 in
Nominal Thickness
28.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44201
Zoro #
G4482041
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
4.500 in
Discard Thickness
0.984 in
Nominal Thickness
28.000 mm
Stud/Lug Hole Diameter
0.579 in
Outside Dia.
11.752 in
Center Hole Diameter
62.000 mm
Height
1.945 in

Details

Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating
Surface Finish
Smooth
Rotor Type
Vented
Grade
Premium
Style
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.