Zoro Homepage

Premium Brake Rotor, 120.44202

  • Mfr # 120.44202

  • Zoro # G700545211


product price: $44.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28mm (1.1")
Finish
Coated
Thickness
25mm (0.98")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44202
Zoro #
G700545211
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28mm (1.1")
Thickness
25mm (0.98")
Height
49.4 mm
Outside Dia.
305 mm
Rotor Dia.
305mm (12.01")
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
62 mm
Stud/Lug Hole Diameter
0.575 in
Hub Hole Diameter
62mm (2.44")
Lug Holes Size
14.6mm (0.57")
Rotor Height
49.4mm (1.94")
Discard Thickness
0.984 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Bolt Circle
114.4mm (4.5")
Rotor Design
Rotors Only
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.