This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44204
Zoro #
G4483030
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.18")
Height
51 mm
Thickness
27mm (1.06")
Outside Dia.
356 mm
Rotor Dia.
356mm (14.02")
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
62 mm
Stud/Lug Hole Diameter
0.571 in
Hub Hole Diameter
62mm (2.44")
Lug Holes Size
14.5mm (0.57")
Rotor Height
51mm (2.01")
Discard Thickness
1.063 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Rotor Material
Iron
Bolt Circle
114mm (4.49")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.