This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44205
Zoro #
G900545196
UPC #
-
Country of Origin
Unknown
Dimensions
Stud/Lug Hole Diameter
0.571 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
1.063 in
Center Hole Diameter
2.441 in
Details
Item
Brake Rotor
Material
Iron
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.