Zoro Homepage

Premium Brake Rotor, 120.45039

  • Mfr # 120.45039

  • Zoro # G4479908


product price: $32.75
/ea

Key Features

Height
1.772 in
Center Hole Diameter
2.165 in
Rotor Type
Vented
Outside Dia.
234.700 mm
Disc Mounting
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45039
Zoro #
G4479908
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.772 in
Center Hole Diameter
2.165 in
Outside Dia.
234.700 mm
Discard Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
3.937 in
Nominal Thickness
0.866 in
Stud/Lug Hole Diameter
13.000 mm

Details

Rotor Type
Vented
Disc Mounting
Floating
Grade
Premium
Lug Hole Quantity
4
Surface Finish
Smooth
Hat Finish
Coated
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.