
Premium Brake Rotor, 120.45041
Mfr # 120.45041
Zoro # G4482610
product price: $25.75
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
9 mm
Height
35 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.45041
Zoro #
G4482610
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9 mm
Height
35 mm
Rotor Dia.
251 mm
Discard Thickness
0.315 in
Center Hole Diameter
2.165 in
Stud/Lug Hole Diameter
0.512 in
Mounting Bolt Hole Circle Diameter
3.937 in
Bolt Circle Dia.
100 mm
Lug Hole Size
0.51 in
Minimum Thickness
8 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.