Zoro Homepage

Premium Brake Rotor, 120.45062

  • Mfr # 120.45062

  • Zoro # G4482026


product price: $34.35
/ea

Key Features

Lug Hole Quantity
4
Mounting Bolt Hole Circle Diameter
100.000 mm
Disc Mounting
Floating
Rotor Type
Solid
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45062
Zoro #
G4482026
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
100.000 mm
Center Hole Diameter
2.169 in
Stud/Lug Hole Diameter
13.000 mm
Height
34.400 mm
Nominal Thickness
0.394 in
Discard Thickness
8.000 mm
Outside Dia.
10.846 in

Details

Lug Hole Quantity
4
Disc Mounting
Floating
Rotor Type
Solid
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.