Zoro Homepage

Premium Brake Rotor, 120.45077

  • Mfr # 120.45077

  • Zoro # G4480020


product price: $46.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18mm (0.709")
Height
56.8 mm
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45077
Zoro #
G4480020
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18mm (0.709")
Height
56.8 mm
Thickness
16mm (0.63")
Outside Dia.
301.7 mm
Rotor Dia.
301.7mm (11.878")
Stud/Lug Hole Diameter
0.512 in
Center Hole Diameter
72 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
72mm (2.83")
Rotor Height
56.8mm (2.236")
Discard Thickness
0.63 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.