Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.45079

  • Mfr # 120.45079

  • Zoro # G4480501


product price: $61.65
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18 mm
Material
Iron
Height
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45079
Zoro #
G4480501
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18 mm
Height
56 mm
Rotor Dia.
324 mm
Center Hole Diameter
2.835 in
Discard Thickness
0.63 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.512 in
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.51 in
Minimum Thickness
16 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.