Zoro Homepage

Premium Brake Rotor, 120.45082

  • Mfr # 120.45082

  • Zoro # G4481886


product price: $43.99
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
23mm (0.906")
Height
43.9 mm
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45082
Zoro #
G4481886
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
23mm (0.906")
Height
43.9 mm
Thickness
21mm (0.827")
Outside Dia.
258 mm
Rotor Dia.
258mm (10.157")
Mounting Bolt Hole Circle Diameter
100 mm
Center Hole Diameter
55 mm
Stud/Lug Hole Diameter
0.512 in
Rotor Height
43.9mm (1.728")
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
55mm (2.165")
Discard Thickness
0.827 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
4
Bolt Circle
100mm (3.937")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.