This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.45084
Zoro #
G7722347
UPC #
805890861959
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.681 in
Nominal Thickness
1.102 in
Thickness
26mm (1.02")
Height
2.028 in
Outside Dia.
296.7 mm
Rotor Dia.
296.7mm (11.68")
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.512 in
Center Hole Diameter
68 mm
Hub Hole Diameter
68mm (2.677")
Rotor Height
51.5mm (2.028")
Lug Holes Size
13mm (0.51")
Discard Thickness
1.024 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.