Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.45086

  • Mfr # 120.45086

  • Zoro # G4485620


product price: $56.59
/ea

Key Features

Discard Thickness
23.000 mm
Grade
Premium
Height
51.700 mm
Rotor Type
Vented
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45086
Zoro #
G4485620
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
23.000 mm
Height
51.700 mm
Outside Dia.
294.800 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.524 in
Center Hole Diameter
2.681 in
Nominal Thickness
25.000 mm

Details

Grade
Premium
Rotor Type
Vented
Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating
Style
Straight
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.