Zoro Homepage

PREMIUM BRAKE ROTOR

  • Mfr # 120.45087

  • Zoro # G802045473


product price: $50.95
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
9.5 mm
Height
35.6 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45087
Zoro #
G802045473
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.5 mm
Height
35.6 mm
Rotor Dia.
279.5 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.169 in
Discard Thickness
0.295 in
Stud/Lug Hole Diameter
0.531 in
Bolt Circle Dia.
100 mm
Minimum Thickness
7.5 mm
Lug Hole Size
0.53 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.