Zoro Homepage

Premium Brake Rotor, 120.45089

  • Mfr # 120.45089

  • Zoro # G700545280


product price: $33.69
/ea

Key Features

Stud/Lug Hole Diameter
0.524 in
Surface Finish
Smooth
Outside Dia.
11.063 in
Disc Mounting
Floating
Discard Thickness
0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45089
Zoro #
G700545280
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.524 in
Outside Dia.
11.063 in
Discard Thickness
0.295 in
Center Hole Diameter
68.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
1.409 in
Nominal Thickness
0.374 in

Details

Surface Finish
Smooth
Disc Mounting
Floating
Grade
Premium
Hat Finish
Coated
Lug Hole Quantity
5
Rotor Type
Solid

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.