Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.45094

  • Mfr # 120.45094

  • Zoro # G4483581


product price: $49.55
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28 mm
Material
Iron
Height
51.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.45094
Zoro #
G4483581
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Height
51.6 mm
Rotor Dia.
296.8 mm
Discard Thickness
1.024 in
Stud/Lug Hole Diameter
0.52 in
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.488 in
Bolt Circle Dia.
114 mm
Lug Hole Size
0.52 in
Minimum Thickness
26 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.