
Premium Brake Rotor, 120.46032
Mfr # 120.46032
Zoro # G4485970
product price: $42.15
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24 mm
Height
45.3 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.46032
Zoro #
G4485970
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24 mm
Height
45.3 mm
Rotor Dia.
276 mm
Stud/Lug Hole Diameter
0.492 in
Discard Thickness
0.882 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
2.717 in
Lug Hole Size
0.49 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
22.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.