Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.46047

  • Mfr # 120.46047

  • Zoro # G400545153


product price: $32.35
/ea

Key Features

Rotor Type
Solid
Outside Dia. (In.)
10.311 in
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Height
2.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.46047
Zoro #
G400545153
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.311 in
Nominal Thickness
0.394 in
Height
2.37 in
Thickness
8.4mm (0.33")
Outside Dia.
261.9 mm
Rotor Dia.
262mm (10.31")
Discard Thickness
0.331 in
Nominal Drum Diameter
6.61 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.496 in
Center Hole Diameter
3.543 in
Lug Holes Size
12.6mm (0.496")
Rotor Height
60.2mm (2.37")
Hub Hole Diameter
90mm (3.54")

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Hat Finish
Coated
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.