Zoro Homepage

Premium Brake Rotor, 120.46055

  • Mfr # 120.46055

  • Zoro # G7722383


product price: $71.29
/ea

Key Features

Style
Straight
Nominal Thickness
23.900 mm
Disc Mounting
Behind the Hub
Grade
Premium
Hat Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.46055
Zoro #
G7722383
UPC #
805890041726
Country of Origin
Unknown

Dimensions

Nominal Thickness
23.900 mm
Bolt Hole Dia. (mm)
12.192 mm
Mounting Bolt Hole Circle Diameter
136.000 mm
Center Hole Diameter
4.331 in
Outside Dia.
288.000 mm
Discard Thickness
0.866 in
Height
56.100 mm

Details

Style
Straight
Disc Mounting
Behind the Hub
Grade
Premium
Hat Finish
Coated
Surface Finish
Smooth
Rotor Type
Vented
Mounting Bolt Hole Quantity
5

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.