This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.46059
Zoro #
G7719197
UPC #
805890068945
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.535 in
Bolt Hole Dia. (mm)
10.287 mm
Nominal Thickness
1.575 in
Height
2.764 in
Outside Dia.
293 mm
Mounting Bolt Hole Circle Diameter
5.681 in
Discard Thickness
1.496 in
Center Hole Diameter
4.882 in
Bolt Hole Dia.
0.405 in
Minimum Thickness
38 mm
Bolt Circle Dia.
144.3 mm
Details
Rotor Type
Vented
Surface Finish
Smooth
Bolt Holes
12
Hat Finish
Coated
Disc Mounting
Behind the Hub
Vane Style
Straight
Grade
Premium
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.