Zoro Homepage

Premium Brake Rotor, 120.46067

  • Mfr # 120.46067

  • Zoro # G4484430


product price: $43.19
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Lug Hole Quantity
5
Surface Finish
Smooth
Discard Thickness
8.400 mm
Stud/Lug Hole Diameter
0.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.46067
Zoro #
G4484430
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Discard Thickness
8.400 mm
Stud/Lug Hole Diameter
0.496 in
Outside Dia.
11.890 in
Center Hole Diameter
2.717 in
Nominal Drum Diameter
7.469 in
Nominal Thickness
10.120 mm
Height
58.700 mm

Details

Lug Hole Quantity
5
Surface Finish
Smooth
Grade
Premium
Rotor Type
Solid
Hat Finish
Coated
Drum Dia
7.52 in
Disc Mounting
Floating / DIH

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.